Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" 24 Grit Zirconium
Mfr # 22620
Zoro # G106381987
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22620
- Zoro # G106381987
- UPC # 699053226200
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 22620 depressed center wheel t27 4-1/2"x 1/8" x 7/8" 24 grit zirconium type 27 cutting/grinding wheel, tough zirconium grain. High performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (281906)
- CLESCO 3" X 5 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048088-050A)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303783)
- BIG HORN Preppin Weapon - Blue Color (19503)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 7"x 1/4" x 7/8" 24 Grit Zirconium (22604)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22603)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20089)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22385)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20080)
- United Abrasives/Sait Depressed Center Wheels