Shop All Depressed Center Wheels
United Abrasives/Sait
United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .095" x 7/8" 60 Grit Alum. Oxide
Mfr # 22320
Zoro # G006381841
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 22320
- Zoro # G006381841
- UPC # 699053223209
- Country of Origin United States
- Category Depressed Center Wheels
Description
United abrasives - sait 22320 depressed center wheel t27 4-1/2"x .095" x 7/8" 60 grit alum. Oxide type 27 combo wheel - cut, notch, debur, & light grind. Aluminum oxide grain, general purpose. Provides consistent performance with long life. Increases productivity: 1 wheel to cut, notch, debur and light grind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 80G, Green (66252836572)
- DIABLO Type 27 Metal Cut-Off Disc, 6 (DBD060045701F)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22130)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22320)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20913)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEEL - Type 27 (60014)
- United Abrasives/Sait Depressed Center Wheels