Shop All Straight Grinding Wheels
United Abrasives/Sait
United Abrasives - Sait Bench Wheel Vitrified 12" x 2" x 1-1/2" 46 Grit Aluminum Oxide
Mfr # 28061
Zoro # G904917357
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Thickness 2 in
- Arbor Hole Size 1-1/2 in
- Grade A46X
- Max RPM 2069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 28061
- Zoro # G904917357
- UPC # 699053280615
- Country of Origin Iceland
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1-1/2 in |
Details
Thickness | 2 in |
Grade | A46X |
Max RPM | 2069 |
Description
United abrasives - sait 28061 bench wheel vitrified 12" x 2" x 1-1/2" 46 grit aluminum oxide vitrified bench wheel, aluminum oxide grain. General purpose, for sharpening tools and light stock removal. vitrified bond for long life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 92B375 Tube Brush With 8-32 Thread Shank, .375 Diameter, Brass Filament (92B375)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- BIG HORN 1/2 inch Dia x 2 Inch Sanding Sleeves (19536)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20204)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- United Abrasives/Sait Straight Grinding Wheels