Shop All Chop Saws & Cut-Off Saws
This Product is Discontinued
United Abrasives/Sait
Saw Blade, T-1, 14x1/8x20mm, Sait, (Discontinued)
Mfr # 24140
Zoro # G6588900
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Basic Material Aluminum Oxide
- Application Metal Cutting
- Includes Pkg of 10
- Max. RPM 5460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 24140
- Zoro # G6588900
- UPC # 699053241401
- Country of Origin United States
- Category Chop Saws & Cut-Off Saws
Details
Item | Abrasive Cut-Off Wheel |
System of Measurement | Inch |
Basic Material | Aluminum Oxide |
Application | Metal Cutting |
Includes | Pkg of 10 |
Max. RPM | 5460 |
Description
Abrasive Cut-Off Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.