Shop All Sanding Belts
This Product is Discontinued
United Abrasives/Sait
Sanding Belt, 3" W, 21" L, Aluminum Oxide, 120 Grit, Blue Line (Discontinued)
Mfr # 58167
Zoro # G3876629
This Product is Discontinued
Key Features
- Width 3"
- Length 21"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series Blue Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 58167
- Zoro # G3876629
- UPC # 699053581675
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | Blue Line |
Description
Sanding Belt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.