Shop All Back Up Pads
United Abrasives/Sait
SAIT 95175 Hook & Loop Soft Interface Pads 5", 1-Pack
Mfr # 95175
Zoro # G6568716
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft interface Hook & Loop Pad
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 95175
- Zoro # G6568716
- UPC # 699053951751
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5" |
Details
Item | Soft Interface H/L Pad,5" |
Density | Soft interface Hook & Loop Pad |
Description
Soft Interface H/L Pad,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6in120XVac6HookandLoop50PK (36332)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 29 (7010308899)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- DYNABRADE PAD SANDING HOOK FACE 6" URTHN VAC (DB54328)
- 3M Disc Pad, 5 in. (77855)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- PFERD COMBICLICK Backing Pad Medium - For 5" Dia. - 5/8-11 Thread (69472)
- DYNABRADE Dynabug, Disc Pad, 3-2/3"X 7" (57851)
- United Abrasives/Sait Back Up Pads