Shop All Back Up Pads
United Abrasives/Sait
SAIT 95160 Surface Conditioning Backing Pads for an Angle Grinder 5" x 5/8-11", 1-Pack
Mfr # 95160
Zoro # G6568801
original price:
$76.97
14% off
new price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 95160
- Zoro # G6568801
- UPC # 699053951607
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5" |
Details
Item | Back Pad,5x5/8-11 |
Max. RPM | 6000 |
Description
Back Pad,5x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- DEWALT General Purpose Cutting Wheels (DWA4530)
- SUNNEN STONE SET 3-1/2 TO 5-1/2IN OTHER ABRASIVE (N37-A45)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- UNITED ABRASIVES/SAIT SAIT 95175 Hook & Loop Soft Interface Pads 5", 1-Pack (95175)
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- HTI Hd Heavy Cut Blue: 3" (HB-H3)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- DYNABRADE Vacuum, Dynafine Tear-Drop Disc Pad, 58049 (58049)
- United Abrasives/Sait Back Up Pads