Shop All Hand Sanders
United Abrasives/Sait
SAIT 95081 Palm Hand Sander 5" Sand-Light™, 1-Pack
Mfr # 95081
Zoro # G6569151
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Type Sand-Light™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 95081
- Zoro # G6569151
- UPC # 699053950815
- Country of Origin United States
- Category Hand Sanders
Details
Attachment Type | Sand-Light™ |
Item | Palm Sander,5" |
Description
Palm Sander,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09056X15)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- MOTOR GUARD Flexible Sanding Block, PK3 (SB-3)
- KEYSCO TOOLS Hand Sanding Block, PSA (77550)
- MOTOR GUARD Sanding Block Assortment (733)
- KEYSCO TOOLS Hand Sanding Block, PSA (77552)
- MOTOR GUARD Sanding Block Assortment, 5Pc (AP-1)
- EEZER PRODUCTS 2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA (1411)
- MIRKA Molded, Hand Sander Pad, 5" dia., For Grip (150G)
- United Abrasives/Sait Hand Sanders