Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 83420 DA-F Handy Roll , 2" x 50 yards, 400 Grit, 1-Pack
Mfr # 83420
Zoro # G5151279
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 400
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 83420
- Zoro # G5151279
- UPC # 699053834207
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Super Fine |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Handy Roll |
Color | Red |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Super Fine, Grit 400, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43563)
- MILWAUKEE TOOL 4-1/2" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-4515)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 60 G, AlO, PK25 (66261101861)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180B)
- UNITED ABRASIVES/SAIT SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack (83206)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81206 DA-F Shop Roll 1-1/2" x 50 Yds 120 Grit Handy Roll Aluminum Oxide (81206)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- UNITED ABRASIVES/SAIT SAIT 81820 DA-F Handy Roll , 2" x 50 yards, 180 Grit, 1-Pack (81820)
- UNITED ABRASIVES/SAIT SAIT 82406 DA-F Handy Roll , 1-1/2" x 50 yards, 240 Grit, 1-Pack (82406)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P220 G (66261183820)
- United Abrasives/Sait Abrasive Rolls