Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack
Mfr # 83416
Zoro # G6623605
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 400
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 83416
- Zoro # G6623605
- UPC # 699053834160
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | EA-F |
Abrasive Type | Open Coat |
Item | Industrial Roll |
Description
Industrial Shop Roll,1-1/2x50Yt-27 400x
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- UNITED ABRASIVES/SAIT SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack (83206)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- UNITED ABRASIVES/SAIT SAIT 83405 DA-F Handy Roll , 1" x 50 yards, 400 Grit, 1-Pack (83405)
- UNITED ABRASIVES/SAIT SAIT 80815 EA-F Industrial Roll , 1" x 50 yards, 80 Grit, 1-Pack (80815)
- UNITED ABRASIVES/SAIT SAIT 81506 DA-F Handy Roll , 1-1/2" x 50 yards, 150 Grit, 1-Pack (81506)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- 3M Purple Disc, 30687, 6", 36E, PK100 (30687)
- United Abrasives/Sait Abrasive Rolls