Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack
Mfr # 83206
Zoro # G4731391
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 83206
- Zoro # G4731391
- UPC # 699053832067
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Very Fine |
Series | DA-F |
Abrasive Type | Open Coat |
Item | Handy Roll |
Color | Red |
Description
Aluminum Oxide, Series DA-F, Grade Very Fine, Color Red, Item Abrasive Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- EAZYPOWER Coarse Wire Wheel Brush, 3", 1/4" Shank (87107)
- WEILER 2" Dia Crimped Wire Wheel, .008" Steel Fill, 1/2" Arbor Hole (15443)
- 3M Disc Pad, 4 in. (83980)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- UNITED ABRASIVES/SAIT SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack (80620)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- UNITED ABRASIVES/SAIT SAIT 80815 EA-F Industrial Roll , 1" x 50 yards, 80 Grit, 1-Pack (80815)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, PK3 (7000120882)
- United Abrasives/Sait Abrasive Rolls