Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack
Mfr # 82420
Zoro # G5151093
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 82420
- Zoro # G5151093
- UPC # 699053824208
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Backing Material & Wt | J Wt |
Backing Material Type | Cloth |
Backing Material Weight | J |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 12"x7/64"x1" (66253207554)
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- WEILER 7/8" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21086)
- 3M Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Not Applicable, Aluminum Oxide, 384F, Maroon (7010327827)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81206 DA-F Shop Roll 1-1/2" x 50 Yds 120 Grit Handy Roll Aluminum Oxide (81206)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- UNITED ABRASIVES/SAIT SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack (80620)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- UNITED ABRASIVES/SAIT SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack (81806)
- UNITED ABRASIVES/SAIT SAIT 80815 EA-F Industrial Roll , 1" x 50 yards, 80 Grit, 1-Pack (80815)
- SCOTCH-BRITE Abrasive Roll, Very Fine, 30 ft., 12" W (61500189594)
- United Abrasives/Sait Abrasive Rolls