Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 82405 DA-F Handy Roll , 1" x 50 yards, 240 Grit, 1-Pack
Mfr # 82405
Zoro # G5151367
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 240
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 82405
- Zoro # G5151367
- UPC # 699053824055
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Handy Roll |
Color | Red |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Series DA-F, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 120G, Green (66252942302)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 60 (08834137480)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/8 W, TR Attach, FN (66261014890)
- UNITED ABRASIVES/SAIT SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack (80806)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- UNITED ABRASIVES/SAIT SAIT 80815 EA-F Industrial Roll , 1" x 50 yards, 80 Grit, 1-Pack (80815)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- UNITED ABRASIVES/SAIT SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack (81806)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 180G, Blue (072398-0)
- United Abrasives/Sait Abrasive Rolls