Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 81820 DA-F Handy Roll , 2" x 50 yards, 180 Grit, 1-Pack
Mfr # 81820
Zoro # G4731470
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 81820
- Zoro # G4731470
- UPC # 699053818207
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Roll Width x Length | 2 in W x 150 ft L |
Overall Width | 2 in |
Overall Length | 150 ft |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Very Fine |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Backing Material & Wt | J Wt J Weight |
Roll Grit | 180 |
Abrasive Type - Grit | 180 / P180 |
Backing Material Type | Cloth |
Backing Material Weight | J |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Very Fine, Grit 180, Series DA-F, Overall Length 150 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- PFERD 7" Crimped Wire Wheel - Medium Face - .012 CS Wire, 2" A.H. (81121)
- WELLER 7In Wide Crimped Wire Wheel Brush (3090)
- MIRKA Abranet 9" Grip P80 (9A-223-080)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- UNITED ABRASIVES/SAIT SAIT 83430 EA-F Industrial Roll , 2" x 50 yards, 400 Grit, 1-Pack (83430)
- UNITED ABRASIVES/SAIT Abrasive Roll, 2" Wx150 ft. L, 320G, J (83220)
- UNITED ABRASIVES/SAIT Cartridge Roll38x1x18 Taper60xPK100 (38300)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 80 (7100086101)
- United Abrasives/Sait Abrasive Rolls