Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack
Mfr # 81806
Zoro # G5407731
original price:
$54.11
18% off
new price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 81806
- Zoro # G5407731
- UPC # 699053818061
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Backing Material & Wt | J Wt |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- DEWALT High-Performance Cutting and Notching Wheels (DW8753)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 1" dia. (05145)
- UNITED ABRASIVES/SAIT Abrasive Roll, 2" Wx150 ft. L, 320G, J (83220)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- UNITED ABRASIVES/SAIT SAIT 83405 DA-F Handy Roll , 1" x 50 yards, 400 Grit, 1-Pack (83405)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- 3M Disc, Roloc, 60 Grit, Rol 3, PK25 (36535)
- United Abrasives/Sait Abrasive Rolls