Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 81506 DA-F Handy Roll , 1-1/2" x 50 yards, 150 Grit, 1-Pack
Mfr # 81506
Zoro # G5150938
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 81506
- Zoro # G5150938
- UPC # 699053815060
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Series DA-F, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End, 1/2in, Double (11028)
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx75 ft. H, 80G, Mesh (66261107275)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 320 Grit Handy Roll Aluminum Oxide (83205)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- UNITED ABRASIVES/SAIT SAIT 81206 DA-F Handy Roll , 1-1/2" x 50 yards, 120 Grit, 1-Pack (81206)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 400 (A020824)
- United Abrasives/Sait Abrasive Rolls