Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 81505 DA-F Handy Roll , 1" x 50 yards, 150 Grit, 1-Pack
Mfr # 81505
Zoro # G5407619
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 81505
- Zoro # G5407619
- UPC # 699053815053
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Backing Material & Wt | J Wt |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 2 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP56)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52611)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- UNITED ABRASIVES/SAIT SAIT 83430 EA-F Industrial Roll , 2" x 50 yards, 400 Grit, 1-Pack (83430)
- UNITED ABRASIVES/SAIT SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack (80620)
- UNITED ABRASIVES/SAIT Abrasive Roll, 2" Wx150 ft. L, 320G, J (83220)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- United Abrasives/Sait Abrasive Rolls