Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 81206 DA-F Handy Roll , 1-1/2" x 50 yards, 120 Grit, 1-Pack
Mfr # 81206
Zoro # G4731373
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 81206
- Zoro # G4731373
- UPC # 699053812069
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Item | Handy Roll |
Description
Abrasive Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- UNITED ABRASIVES/SAIT SAIT 83430 EA-F Industrial Roll , 2" x 50 yards, 400 Grit, 1-Pack (83430)
- UNITED ABRASIVES/SAIT SAIT 81506 DA-F Handy Roll , 1-1/2" x 50 yards, 150 Grit, 1-Pack (81506)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81206 DA-F Shop Roll 1-1/2" x 50 Yds 120 Grit Handy Roll Aluminum Oxide (81206)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- United Abrasives/Sait Abrasive Rolls