Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 81205 DA-F Handy Roll , 1" x 50 yards, 120 Grit, 1-Pack
Mfr # 81205
Zoro # G4731507
original price:
$34.98
27% off
new price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 81205
- Zoro # G4731507
- UPC # 699053812052
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Overall Length | 150 ft |
Overall Width | 1 in |
Roll Width x Length | 1 in W x 150 ft L |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Fine |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Handy Roll |
Color | Red |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Roll Grit | 120 |
Backing Material & Wt | J Wt J Weight |
Abrasive Type - Grit | 120 / P120 |
Backing Material Type | Cloth |
Backing Material Weight | J |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Fine, Grit 120, Series DA-F, Overall Length 150 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA5X6)
- NORTON ABRASIVES Diamnd Trung n Dresg Tol, BCSG, 1/3, 0.001" (66260156906)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 40gr (15F504)
- NORTON ABRASIVES Flap Disc, 7 In x 24 Grit, 7/8 (66623399196)
- UNITED ABRASIVES/SAIT SAIT 83405 DA-F Handy Roll , 1" x 50 yards, 400 Grit, 1-Pack (83405)
- UNITED ABRASIVES/SAIT SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack (83206)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- UNITED ABRASIVES/SAIT SAIT 82406 DA-F Handy Roll , 1-1/2" x 50 yards, 240 Grit, 1-Pack (82406)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in (7100143021)
- United Abrasives/Sait Abrasive Rolls