Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack
Mfr # 80806
Zoro # G4731653
original price:
$88.62
36% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 80806
- Zoro # G4731653
- UPC # 699053808062
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Backing Material & Wt | J Wt |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722165)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Blaze (77696090158)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622351)
- TANIS BRUSH Mini Twisted Brush, Nylon, 5/32" dia. (05168)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- UNITED ABRASIVES/SAIT SAIT 81206 DA-F Handy Roll , 1-1/2" x 50 yards, 120 Grit, 1-Pack (81206)
- UNITED ABRASIVES/SAIT SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack (83206)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- UNITED ABRASIVES/SAIT SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack (81806)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 320 Grit Handy Roll Aluminum Oxide (83205)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- United Abrasives/Sait Abrasive Rolls