Shop All Flap Discs
United Abrasives/Sait
SAIT 79106 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack
Mfr # 79106
Zoro # G2716756
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 79106
- Zoro # G2716756
- UPC # 699053791067
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Encore, Backing Material Fiberglass, Backing Weight X, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23152 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23152)
- UNITED ABRASIVES/SAIT Pipeline WheelT276x18x78PK25 (22042)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31071)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 40xPK10 (78036)
- UNITED ABRASIVES/SAIT Flap Disc412x5811 60xPK10 (72316)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 60xPK10 (78038)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT2745x78 40xPK10 (70851)
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z80xPK10 (79119)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z60xPK10 (76238)
- ARC ABRASIVES FlapDisc, 100Grit, 5in.di, PredatorHardEdge (71-108460AF)
- United Abrasives/Sait Flap Discs