Shop All Flap Discs
United Abrasives/Sait
SAIT 79105 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack
Mfr # 79105
Zoro # G2716765
original price:
$7.64
5% off
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 79105
- Zoro # G2716765
- UPC # 699053791050
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter | 4-1/2" |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Encore, Backing Material Fiberglass, Backing Weight X, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #5 Brass Poly TC NPS Nozzle - 5/16" (10TC5BP)
- 3M Fiber Discs, 5" dia., Abrasive Grit 120 (7100099573)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G (61463624397)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- UNITED ABRASIVES/SAIT SAIT 78046 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 7/8", 40 Grit, 10-Pack (78046)
- UNITED ABRASIVES/SAIT SAIT 76348 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 6" x 5/8"-11, 60 Grit, 10-Pack (76348)
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack (76338)
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit (78108)
- UNITED ABRASIVES/SAIT SAIT 72822 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (72822)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT29 45x5811 36PK10 (70921)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- United Abrasives/Sait Flap Discs