Shop All Flap Discs
United Abrasives/Sait
SAIT 78125 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 36 Grit, 10-Pack
Mfr # 78125
Zoro # G2595162
original price:
$16.78
28% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 78125
- Zoro # G2595162
- UPC # 699053781259
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Diameter | 5" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Extra Coarse |
Grit | 36 |
Series | Ovation |
Item | Flap Disc |
Backing Material | Polyester |
Abrasive Type | Coated |
Operating Speed (RPM) | 12200 RPM |
Backing Weight | H |
Max. RPM | 12200 |
Abrasive Disc Type | Type 27 |
Disc Backing Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Ovation, Backing Material Polyester, Backing Weight H, Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- UNITED ABRASIVES/SAIT SAIT 78028 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (78028)
- UNITED ABRASIVES/SAIT SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack (77728)
- UNITED ABRASIVES/SAIT SAIT 71209 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit, 10-Pack (71209)
- UNITED ABRASIVES/SAIT SAIT 78009 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (78009)
- UNITED ABRASIVES/SAIT SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack (71275)
- UNITED ABRASIVES/SAIT SAIT 72822 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (72822)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66623399157)
- United Abrasives/Sait Flap Discs