Shop All Flap Discs
United Abrasives/Sait
SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack
Mfr # 78106
Zoro # G3093727
original price:
$16.06
36% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 78106
- Zoro # G3093727
- UPC # 699053781068
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Ovation, Backing Material Fiberglass, Backing Weight H, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-012032-080A Spiral Coated Abrasive Sanding Sleeve (SS-012032-080A)
- SAINT-GOBAIN ABRASIVES Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 (66252823602)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- ZORO SELECT End Brush, Crimped, 1/2 dia., 25000 rpm (66252839043)
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- UNITED ABRASIVES/SAIT SAIT 78051 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 7/8", 120 Grit, 10-Pack (78051)
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78321)
- UNITED ABRASIVES/SAIT SAIT 72823 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (72823)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT29 45x5811 36PK10 (70921)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- ARC ABRASIVES Flp-D Hd Za Fg/Af 4.5 X 7/8 40 (1067353)
- United Abrasives/Sait Flap Discs