Shop All Cut-Off Wheels
This Product is Discontinued
United Abrasives/Sait
SAIT 77977 Stainless Metal-Cutting Carbide Blades 14" (356mm) x 1" (26mm), 1-Pack (Discontinued)
Mfr # 77977
Zoro # G3880305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 14" (356mm)
- Abrasive Wheel Type Low RPM Metal-Cutting Saw
- Arbor Hole Size 1" (26mm)
- Tooth Grind MTCG
- Blade Dia. 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 77977
- Zoro # G3880305
- UPC # 699053779775
- Country of Origin Japan
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" (356mm) |
Arbor Hole Size | 1" (26mm) |
Blade Dia. | 14" |
Details
Abrasive Wheel Type | Low RPM Metal-Cutting Saw |
Tooth Grind | MTCG |
System of Measurement | Inch |
Blade Type | Metal Cutting |
Arbor Hole | 1" |
Application | Ferrous / Non-Ferrous Metal Over 18 ga. - 1/8", PVC and Fiberglass |
Item | Metal Cutting Blade |
Primary Saw Application | Metal |
Type | Circular Saw Blade |
Max. RPM | 1800 |
Number of Teeth | 90T |
Accessory Type | Metal Cutting Blade |
Description
Metal Cutting Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.