Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 77972 Steel Worker® Metal-Cutting Carbide Blades 14" (356mm) x 1" (26mm), 1-Pack
Mfr # 77972
Zoro # G3880339
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14" (356mm)
- Abrasive Wheel Type Low RPM Metal-Cutting Saw
- Arbor Hole Size 1" (26mm)
- Max. RPM 1800
- Tooth Grind MTCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 77972
- Zoro # G3880339
- UPC # 699053779720
- Country of Origin Japan
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" (356mm) |
Arbor Hole Size | 1" (26mm) |
Details
Abrasive Wheel Type | Low RPM Metal-Cutting Saw |
Item | Metal Cutting Blade |
Max. RPM | 1800 |
Tooth Grind | MTCG |
Number of Teeth | 72T |
Accessory Type | Metal Cutting Blade |
Description
Metal Cutting Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 120G, 1/4"X24" (91436)
- 3M PSA Cloth Disc 348D, 5inxNH 40 X-weight, (348D)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- UNITED ABRASIVES/SAIT SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23013)
- UNITED ABRASIVES/SAIT SAIT 23067 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4" (23067)
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23316)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium (23324)
- UNITED ABRASIVES/SAIT SAIT 23043 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 1/4", 5-Pack (23043)
- UNITED ABRASIVES/SAIT SAIT 24500 EZ-Chop Attacker® Fast Cutting Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24500)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- United Abrasives/Sait Cut-Off Wheels