Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 77962 Steel Worker® Metal-Cutting Carbide Blades 12" (305mm) x 1" (26mm), 1-Pack
Mfr # 77962
Zoro # G3880366
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12" (305mm)
- Abrasive Wheel Type Low RPM Metal-Cutting Saw
- Arbor Hole Size 1" (26mm)
- Arbor Hole 1"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 77962
- Zoro # G3880366
- UPC # 699053779621
- Country of Origin Japan
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" (305mm) |
Arbor Hole Size | 1" (26mm) |
Blade Dia. | 12" |
Details
Abrasive Wheel Type | Low RPM Metal-Cutting Saw |
Arbor Hole | 1" |
System of Measurement | Inch |
Number of Teeth | 60T |
Application | Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood |
Tooth Grind | TCG |
Max. RPM | 2000 |
Type | Circular Saw Blade |
Primary Saw Application | Metal |
Item | Metal Cutting Blade |
Blade Type | Metal Cutting |
Accessory Type | Metal Cutting Blade |
Description
Metal Cutting Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253048897)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P80G, AlO (66261131515)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- UNITED ABRASIVES/SAIT SAIT 23065 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8" (23065)
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" (24251)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1DuctilePK10 (23415)
- UNITED ABRASIVES/SAIT SAIT 23050 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack (23050)
- UNITED ABRASIVES/SAIT SAIT 23325 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23325)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- United Abrasives/Sait Cut-Off Wheels