Shop All Cut-Off Wheels
This Product is Discontinued
United Abrasives/Sait
SAIT 77940 Steel Worker® Metal-Cutting Carbide Blades 8" (203mm) x 5/8" (16mm) / Diamond, 1-Pack (Discontinued)
Mfr # 77940
Zoro # G3880418
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 8" (203mm)
- Abrasive Wheel Type Circular Saw; Worm Drive Saw
- Arbor Hole Size 5/8" (16mm) / Diamond
- Diamond Knockout Yes
- Primary Saw Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 77940
- Zoro # G3880418
- Country of Origin Japan
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" (203mm) |
Arbor Hole Size | 5/8" (16mm) / Diamond |
Blade Dia. | 8" |
Details
Abrasive Wheel Type | Circular Saw; Worm Drive Saw |
Diamond Knockout | Yes |
Primary Saw Application | Metal |
Number of Teeth | 42T |
Arbor Hole | 5/8" |
Application | Ferrous / Non-Ferrous Metal Over 1/8", S/S Tube, PVC, Cast Pipe and Nail Embedded Wood |
Max. RPM | 5800 |
Item | Metal Cutting Blade |
Tooth Grind | MTCG |
Type | Circular Saw Blade |
Blade Type | Metal Cutting |
System of Measurement | Inch |
Accessory Type | Metal Cutting Blade |
Description
Metal Cutting Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.