Shop All Unitized Wheels
United Abrasives/Sait
SAIT 77880 Type 27 Unitized Wheels, 4-1/2" x x 7/8" Series 3SF, Fine Grade (Medium Density) , 5-Pack
Mfr # 77880
Zoro # G6572085
product price: $133.99
/pk 5, $26.80/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Density Medium
- Grade Fine
- Series Series 3SF
- Max. RPM 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 77880
- Zoro # G6572085
- UPC # 699053778808
- Country of Origin Belgium
- Category Unitized Wheels
Dimensions
Diameter | 4-1/2" |
Details
Density | Medium |
Grade | Fine |
Series | Series 3SF |
Item | Unitized Disc,T-27,4-1/2x7/8 732,PK4 |
Max. RPM | 10000 |
Description
Unitized Disc,T-27,4-1/2x7/8 732,PK4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69405)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45173)
- HOMAX #3 Rhodes American Steel Wool Pad Course, PK 16 (106606-06)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x1/8in, 60G (61463624543)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 821PK4 (77890)
- UNITED ABRASIVES/SAIT Unitized Wheel3x14x14 532 SCPK10 (77845)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- United Abrasives/Sait Unitized Wheels