Shop All Flap Discs
United Abrasives/Sait
SAIT 77766 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Ceramic Grain, Coarse/40 Grit, 10-Pack
Mfr # 77766
Zoro # G3779828
original price:
$22.16
5% off
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 77766
- Zoro # G3779828
- UPC # 699053777665
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Diameter | 5" |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | GF |
Packaged In | BOX |
Item | Flap Disc |
Backing Material | Paper |
Operating Speed (RPM) | 12200 RPM |
Max. RPM | 12200 |
Abrasive Type | Coated |
Abrasive Disc Type | Type 29 |
Disc Backing Material | Fiberglass |
Backing Weight | X |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Series GF, Backing Material Paper, Backing Weight X, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12376)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- UNITED ABRASIVES/SAIT SAIT 76209 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (76209)
- UNITED ABRASIVES/SAIT SAIT 78109 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit (78109)
- UNITED ABRASIVES/SAIT SAIT 79109 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (79109)
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78321)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399141)
- United Abrasives/Sait Flap Discs