Shop All Flap Discs
United Abrasives/Sait
SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack
Mfr # 77728
Zoro # G3779785
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 5"
- Disc Type Type 29
- Grade Very Fine
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 77728
- Zoro # G3779785
- UPC # 699053777283
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Diameter | 5" |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Very Fine, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 5 in, Series GF, Backing Material Fiberglass, Backing Weight X, Grit 150, Maximum Operating Speed 12,200 RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 120 Grit (71-10917HEW)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941038)
- WESTWARD Abrasive Blast Cabinet (10Z916)
- LENOX Angle Grinder Blade, 4"x.050"x5/8" (1972920)
- UNITED ABRASIVES/SAIT SAIT 76209 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (76209)
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit (78111)
- UNITED ABRASIVES/SAIT Flap Disc412x78 40xPK10 (72215)
- UNITED ABRASIVES/SAIT SAIT 78125 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 36 Grit, 10-Pack (78125)
- UNITED ABRASIVES/SAIT SAIT 79106 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (79106)
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z80xPK10 (79119)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T27 Fiberglass (629465000)
- United Abrasives/Sait Flap Discs