Shop All Flap Discs
United Abrasives/Sait
SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit
Mfr # 77723
Zoro # G3779837
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Very Fine
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 77723
- Zoro # G3779837
- UPC # 699053777238
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter | 4-1/2" |
Connection Size & Type | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Very Fine, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series GF, Backing Material Fiberglass, Backing Weight X, Grit 150, Maximum Operating Speed 13,300 RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-8-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-8-6)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- MIRKA Q.Silver 6" Grip 15H 800 (2C-611-800)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 40xPK10 (78036)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78321)
- UNITED ABRASIVES/SAIT SAIT 71269 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 80 Grit, 10-Pack (71269)
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit (78111)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 60 Grit Zirconium (71218)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399128)
- United Abrasives/Sait Flap Discs