Shop All Flap Discs
United Abrasives/Sait
SAIT 72933 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack
Mfr # 72933
Zoro # G9797374
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 72933
- Zoro # G9797374
- UPC # 699053729336
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Encore Ceramic, Backing Material Fiberglass, Backing Weight X, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06470)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 100 Grit, Medium, Ceramic, Blaze R980P, Orange (66261055516)
- VESSEL CARBIDE BURRS 4 PC SET (SPASP-4BS)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17915)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit (78111)
- UNITED ABRASIVES/SAIT SAIT 71980 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Coarse (Brown) (71980)
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 40xPK10 (78036)
- United Abrasives/Sait Flap Discs