Shop All Flap Discs
United Abrasives/Sait
SAIT 72931 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack
Mfr # 72931
Zoro # G9797392
original price:
$13.02
25% off
new price: $9.75
/ea
Sold in multiples of 10 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 72931
- Zoro # G9797392
- UPC # 699053729312
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | Encore Ceramic |
Item | Flap Disc |
Backing Material | Fiberglass Backing |
Abrasive Type | Coated |
Operating Speed (RPM) | 13300 RPM |
Packaged In | BOX |
Max. RPM | 13300 |
Backing Weight | X |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Series Encore Ceramic, Backing Material Fiberglass Backing, Backing Weight X, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100180139)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DEDECO SUNBURST 5/8" TC DISC ASSORTMENT (A/O) 86/KIT (1220)
- MERIT Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G (08834131583)
- UNITED ABRASIVES/SAIT SAIT 76316 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit (76316)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- UNITED ABRASIVES/SAIT SAIT 79106 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (79106)
- UNITED ABRASIVES/SAIT Flap Disc412x5811 60xPK10 (72316)
- UNITED ABRASIVES/SAIT SAIT 77766 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Ceramic Grain, Coarse/40 Grit, 10-Pack (77766)
- UNITED ABRASIVES/SAIT SAIT 78006 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (78006)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- United Abrasives/Sait Flap Discs