Shop All Flap Discs
United Abrasives/Sait
SAIT 72930 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 36 Grit, 10-Pack
Mfr # 72930
Zoro # G9797401
original price:
$11.84
25% off
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 72930
- Zoro # G9797401
- UPC # 699053729305
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Diameter | 4-1/2" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Extra Coarse |
Grit | 36 |
Series | Encore Ceramic |
Backing Material | Fiberglass Backing |
Abrasive Type | Coated |
Backing Weight | X |
Max. RPM | 13300 |
Operating Speed (RPM) | 13300 RPM |
Abrasive Disc Type | Type 29 |
Item | Flap Disc |
Packaged In | BOX |
Disc Backing Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Encore Ceramic, Backing Material Fiberglass Backing, Backing Weight X, Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Funnel Strainer, Metal, 8 In. Dia. (41907)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (291034)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- UNITED ABRASIVES/SAIT Flap DiscCerT2745x5811 40xPK10 (70961)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- UNITED ABRASIVES/SAIT SAIT 71982 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Medium (Maroon) (71982)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- UNITED ABRASIVES/SAIT SAIT 78051 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 7/8", 120 Grit, 10-Pack (78051)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- United Abrasives/Sait Flap Discs