Shop All Flap Discs
United Abrasives/Sait
SAIT 72821 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack
Mfr # 72821
Zoro # G9797435
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 72821
- Zoro # G9797435
- UPC # 699053728216
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter | 4-1/2" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | Encore Ceramic |
Backing Weight | X |
Backing Material | Fiberglass Backing |
Item | Flap Disc |
Max. RPM | 13300 |
Packaged In | BOX |
Abrasive Type | Coated |
Operating Speed (RPM) | 13300 RPM |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Series Encore Ceramic, Backing Material Fiberglass Backing, Backing Weight X, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- 3M Cloth Belt 577F, 4inx132 in 36 YF-weight, 5/inner 25/pk (7000119453)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 60xPK10 (78038)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT295x78 40xPK10 (70808)
- UNITED ABRASIVES/SAIT SAIT 76231 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 120 Grit, 10-Pack (76231)
- UNITED ABRASIVES/SAIT SAIT 76211 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit, 10-Pack (76211)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z60xPK10 (76238)
- UNITED ABRASIVES/SAIT SAIT 77723 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit (77723)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 60Z 7/8" Arbr Hl (50804V)
- United Abrasives/Sait Flap Discs