Shop All Flap Discs
United Abrasives/Sait
SAIT 72820 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack
Mfr # 72820
Zoro # G9797444
original price:
$9.20
22% off
new price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 72820
- Zoro # G9797444
- UPC # 699053728209
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter | 4-1/2" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Extra Coarse |
Grit | 36 |
Series | Encore Ceramic |
Abrasive Type | Coated |
Max. RPM | 13300 |
Abrasive Disc Type | Type 29 |
Operating Speed (RPM) | 13300 RPM |
Backing Weight | X |
Backing Material | Fiberglass Backing |
Item | Flap Disc |
Packaged In | BOX |
Disc Backing Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Encore Ceramic, Backing Material Fiberglass Backing, Backing Weight X, Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- WEILER 8" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (06620)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- UNITED ABRASIVES/SAIT SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack (77728)
- UNITED ABRASIVES/SAIT SAIT 78005 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit (78005)
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- UNITED ABRASIVES/SAIT SAIT 77720 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77720)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 80xPK10 (78039)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- United Abrasives/Sait Flap Discs