Shop All Flap Wheels
United Abrasives/Sait
SAIT 72132 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 60 Grit
Mfr # 72132
Zoro # G5165352
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 60
- Width 3/4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 72132
- Zoro # G5165352
- UPC # 699053721323
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 3/4" |
Arbor Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Face Width | 3/4 in |
Flap Width | 3/4 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Series Threaded, Flap Width 3/4 in, Maximum Operating Speed 13,300 RPM, Overall Diameter 4 1/2 in, Grade Medium, Coating Coverage Closed, Resistance Properties Heat, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Cup Brush Crimped 2-3/8"x.0118" (13C068)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-112080)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41431)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58311)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 3" x 1" x 1/4" 80 Grit Aluminum Oxide (70101)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 2" x 1" x 1/4" 80 Grit Aluminum Oxide (70051)
- UNITED ABRASIVES/SAIT SAIT 72130 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 40 Grit (72130)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 1" x 1" x 1/4" 60 Grit Aluminum Oxide (70010)
- UNITED ABRASIVES/SAIT Flap Wheel1x1x14 80xPK10 (70011)
- UNITED ABRASIVES/SAIT Flap Wheel6x2x1 3Ax 80xPK5 (72036)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 80AO (52613)
- United Abrasives/Sait Flap Wheels