Shop All Flap Discs
United Abrasives/Sait
SAIT 71982 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Medium (Maroon)
Mfr # 71982
Zoro # G5165334
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 71982
- Zoro # G5165334
- UPC # 699053719825
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter | 4-1/2" |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grade Medium, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Sand-Light, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 13,300 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- UNITED ABRASIVES/SAIT SAIT 72930 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 36 Grit, 10-Pack (72930)
- UNITED ABRASIVES/SAIT SAIT 79109 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (79109)
- UNITED ABRASIVES/SAIT SAIT 77766 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Ceramic Grain, Coarse/40 Grit, 10-Pack (77766)
- UNITED ABRASIVES/SAIT SAIT 78026 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (78026)
- UNITED ABRASIVES/SAIT Flap Disc6x5811 Z40xPK10 (76346)
- UNITED ABRASIVES/SAIT SAIT 76231 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 120 Grit, 10-Pack (76231)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62276)
- United Abrasives/Sait Flap Discs