Shop All Flap Discs
United Abrasives/Sait
SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack
Mfr # 71275
Zoro # G9797304
product price: $20.29
/ea
Sold in multiples of 10 for $202.90
$202.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 71275
- Zoro # G9797304
- UPC # 699053712758
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Diameter | 7" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Extra Coarse |
Grit | 36 |
Series | Encore |
Max. RPM | 8500 |
Operating Speed (RPM) | 8500 RPM |
Backing Material | Fiberglass Backing |
Packaged In | BOX |
Abrasive Disc Type | Type 29 |
Item | Flap Disc |
Abrasive Type | Coated |
Backing Weight | X |
Disc Backing Material | Fiberglass |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Encore, Backing Material Fiberglass Backing, Backing Weight X, Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P120 Grit (9A-570-120)
- NORTON ABRASIVES Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25 (07660700356)
- SGSPRO Carbide Bur, Double Cut, 5/8in Cut L, SC1 (19362)
- SHARK INDUSTRIES 2" x 1/8" x 1/4" Cut-off Wheels 54 Grit - 10 Pk (22)
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit (78108)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- UNITED ABRASIVES/SAIT SAIT 78048 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 7/8", 60 Grit, 10-Pack (78048)
- UNITED ABRASIVES/SAIT SAIT 76226 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (76226)
- UNITED ABRASIVES/SAIT SAIT 71269 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 80 Grit, 10-Pack (71269)
- UNITED ABRASIVES/SAIT SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack (77728)
- 3M Flap Disc, 36 Grit, 7/8 in. Mounting (7010363149)
- United Abrasives/Sait Flap Discs