Shop All Flap Discs
United Abrasives/Sait
SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack
Mfr # 70801
Zoro # G2676171
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 70801
- Zoro # G2676171
- UPC # 699053708010
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter | 4-1/2" |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Trimback, Backing Material Plastic, Backing Weight X, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 Shank, 120G (11211)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- NORTON ABRASIVES CutOff Wheel, Gemini, 4"x.125"x3/8" (66243510659)
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- UNITED ABRASIVES/SAIT Flap Disc6x5811 Z40xPK10 (76346)
- UNITED ABRASIVES/SAIT SAIT 77761 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/60 Grit, 10-Pack (77761)
- UNITED ABRASIVES/SAIT SAIT 78111 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit (78111)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 60xPK10 (78038)
- UNITED ABRASIVES/SAIT SAIT 76228 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (76228)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- United Abrasives/Sait Flap Discs