Shop All Fiber Discs
United Abrasives/Sait
SAIT 60074 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 60 Grit, 25-Pack
Mfr # 60074
Zoro # G3810095
product price: $68.15
/pk 25, $2.73/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 60074
- Zoro # G3810095
- UPC # 699053600741
- Country of Origin Italy
- Category Fiber Discs
Dimensions
Disc Diameter | 7" |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 8500 |
Grade | Coarse |
Vacuum Hole Design | Non-Vacuum |
Item | Fiber Disc |
Backing Material | Fiber |
Color | Blue |
Grit | 60 |
Series | AZX |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 7 in, Series AZX, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Color Blue, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE Sanding Sys Dust Free (FCI DUST-FREE)
- OSBORN Flexible Hone, 7/8", 0007726400 (0007726400)
- VSM Abrasive Belt, 220 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 220 Grit, Very Fine, CK721X, Black (71025)
- HTI Mini HOOK AND LOOP Black Foam Pad - 3.5" (HB-35)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (51036)
- UNITED ABRASIVES/SAIT Deburring Disc2Very FinePK50 (77309)
- UNITED ABRASIVES/SAIT 3Z 412x78 24X Bulk Disc (58224)
- UNITED ABRASIVES/SAIT Ceram Fiber Disc9S45x5811 24xPK150 (50338)
- UNITED ABRASIVES/SAIT SAIT 52724 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 24 Grit, 100-Pack (52724)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52890)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- United Abrasives/Sait Fiber Discs