Shop All Quick Change Discs
United Abrasives/Sait
SAIT 55232 Z -Zirconium High Performance Laminated Disc , 3" Sait-Lok™, 60 Grit, 50-Pack
Mfr # 55232
Zoro # G2716878
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Premium Zirconium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 55232
- Zoro # G2716878
- UPC # 699053552323
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight H, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series ZH, Maximum Operating Speed 20,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Coarse (61463687715)
- METABO Cutting Wheel 7" x 1/16" x 7/8" - A46TZ Slicer Plus (655801000)
- MARCO 18" Abrasive Blasting Pot Lid (1035060)
- CONTINENTAL ABRASIVES 3" x 1/16" x 1/4" Signature T1 Small Diameter Cut-Off Wheel (A2-10300611)
- UNITED ABRASIVES/SAIT Laminated DiscZ360xPK50 (55463)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax11240xPK100 (52265)
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- UNITED ABRASIVES/SAIT Laminated DiscZh360xPK50 (55281)
- UNITED ABRASIVES/SAIT SAIT 55225 Z -Zirconium High Performance Laminated Disc , 2" Sait-Lok™, 60 Grit, 100-Pack (55225)
- UNITED ABRASIVES/SAIT Laminated DiscZ260xPK100 (55453)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- United Abrasives/Sait Quick Change Discs