Shop All Fiber Discs
United Abrasives/Sait
SAIT 52724 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 24 Grit, 100-Pack
Mfr # 52724
Zoro # G6579618
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Abrasive Grit 24
- Max. RPM 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 52724
- Zoro # G6579618
- UPC # 699053527246
- Country of Origin Italy
- Category Fiber Discs
Dimensions
Disc Diameter | 7" |
Details
Abrasive Grit | 24 |
Max. RPM | 8500 |
Item | Alum Ox Fiber Disc,7x7/8 24x,Bulk,PK100 |
Description
Alum Ox Fiber Disc,7x7/8 24x,Bulk,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- ZORO SELECT Cup Brush, Knotted, 6" dia., Arbor Hole (66252839091)
- WEILER Mandrel, Flap Disc (97632)
- NORTON CO Black Ice 5 1/2 X 9 In 2000A (39370)
- UNITED ABRASIVES/SAIT SaitStripT27 412x12x78PK4 (77230)
- UNITED ABRASIVES/SAIT Ceram Fiber Disc9S45x5811 60xPK150 (50341)
- UNITED ABRASIVES/SAIT United Abrasives - Sait AZ-X Fiber Disc 4-1/2" x 7/8" 36 Grit Zirconium (69226)
- UNITED ABRASIVES/SAIT SAIT 60074 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 60 Grit, 25-Pack (60074)
- UNITED ABRASIVES/SAIT Nonwoven Disc2MediumPK50 (77208)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 80 Grit Aluminum Oxide (56080)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- United Abrasives/Sait Fiber Discs