Shop All Carbide Burs
United Abrasives/Sait
SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack
Mfr # 45683
Zoro # G6583720
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SL3L6
- Cutter Dia. 3/8"
- Length of Cut 1-1/16"
- Max. RPM 18000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45683
- Zoro # G6583720
- UPC # 699053456836
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SL3L6 |
Item | Carbide Bur,3/8x1-1/16x1/4 |
Max. RPM | 18000 |
Description
Carbide Bur,3/8x1-1/16x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Blue Sheet Roll, 36222,220gr, 2, PK5 (36222)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63213)
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- UNITED ABRASIVES/SAIT SAIT 45016 Double Cut (Alternate Cut) Carbide Burs, Type SE5, 1/2" x 7/8" x 1/4", 1-Pack (45016)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45021 Double Cut (Alternate Cut) Carbide Burs, Type SF3, 3/8" x 3/4" x 1/4", 1-Pack (45021)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- OSG Carbide Bur, Flat, 1/4 in. (915-0007)
- United Abrasives/Sait Carbide Burs