Shop All Carbide Burs
United Abrasives/Sait
SAIT 45672 6" Length Shank Carbide Burs, Type SH2L6, 5/16" x 3/4" x 1/4", 1-Pack
Mfr # 45672
Zoro # G6583739
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SH2L6
- Cutter Dia. 5/16"
- Length of Cut 3/4"
- Max. RPM 20000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45672
- Zoro # G6583739
- UPC # 699053456720
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SH2L6 |
Item | Carbide Bur,Sh2L6 Dc 5/16x3/4 |
Max. RPM | 20000 |
Description
Carbide Bur,Sh2L6 Dc 5/16x3/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX 12PK No0000 STL Wool Pad (10120000)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 (7100023340)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (5A724)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-51, 1/4 (10583)
- United Abrasives/Sait Carbide Burs