Shop All Carbide Burs
United Abrasives/Sait
SAIT 45631 6" Length Shank Carbide Burs, Type SD1L6, 1/4" x 7/32" x 1/4", 1-Pack
Mfr # 45631
Zoro # G6583809
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SD1L6
- Cutter Dia. 1/4"
- Length of Cut 7/32"
- Max. RPM 22000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45631
- Zoro # G6583809
- UPC # 699053456317
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32" |
Details
Cutting Edge Type | SD1L6 |
Item | Carbide Bur,Sd1L6 Dc 1/4x7/32x1/4 |
Max. RPM | 22000 |
Description
Carbide Bur,Sd1L6 Dc 1/4x7/32x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #220 (M-173142)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #100 Hook & Loop, 4 Holes Vented (M-179755)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- UNITED ABRASIVES/SAIT SAIT 45016 Double Cut (Alternate Cut) Carbide Burs, Type SE5, 1/2" x 7/8" x 1/4", 1-Pack (45016)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- WIDIA Carbide Bur, Ball Shape (M41343)
- United Abrasives/Sait Carbide Burs