Shop All Carbide Burs
United Abrasives/Sait
SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack
Mfr # 45054
Zoro # G6584037
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type SF5NF
- Cutter Dia. 1/2"
- Length of Cut 1"
- Max. RPM 16000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45054
- Zoro # G6584037
- UPC # 699053450544
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SF5NF |
Item | Carbide Bur,Sf5 Nf 1/2x1x1/4 |
Max. RPM | 16000 |
Description
Carbide Bur,Sf5 Nf 1/2x1x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- NORTON ABRASIVES 4 oz Sharpening Stone Oil Clear (61463687760)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 Wx1/4, AO, VFN (66261052200)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK15 (DCD050150H15G)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- UNITED ABRASIVES/SAIT SAIT 45016 Double Cut (Alternate Cut) Carbide Burs, Type SE5, 1/2" x 7/8" x 1/4", 1-Pack (45016)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- UNITED ABRASIVES/SAIT SAIT 45006 Double Cut (Alternate Cut) Carbide Burs, Type SC3, 3/8" x 3/4" x 1/4", 1-Pack (45006)
- MASTERCUT TOOL M15900 3x8.9x3x38 12° Pointed Cone Doublecut (SM-41MMDC)
- United Abrasives/Sait Carbide Burs