Shop All Carbide Burs
United Abrasives/Sait
SAIT 45053 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF3NF, 3/8" x 3/4" x 1/4", 1-Pack
Mfr # 45053
Zoro # G6584046
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type SF3NF
- Cutter Dia. 3/8"
- Length of Cut 3/4"
- Max. RPM 18000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45053
- Zoro # G6584046
- UPC # 699053450537
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SF3NF |
Item | Carbide Bur,Sf3 Nf 3/8x3/4x1/4 |
Max. RPM | 18000 |
Description
Carbide Bur,Sf3 Nf 3/8x3/4x1/4, Included Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 180 Grit (40316)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- BRUSH RESEARCH MANUFACTURING CN320F 3" Dia. Copper Center Wheel, .020 Nylon, 5/8" Arbor Hole, .937 Trim, .500 Face Width (CN320F)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- UNITED ABRASIVES/SAIT SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack (45005)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14° Reg. Lgth, SL-3, 3/8 (11271)
- United Abrasives/Sait Carbide Burs