Shop All Carbide Burs
United Abrasives/Sait
SAIT 45027 Double Cut (Alternate Cut) Carbide Burs, Type SL4, 1/2" x 1-1/4" x 1/4", 1-Pack
Mfr # 45027
Zoro # G6584159
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type SL4
- Cutter Dia. 1/2"
- Length of Cut 1-1/4"
- Max. RPM 16000
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 45027
- Zoro # G6584159
- UPC # 699053450278
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/4" |
Details
Cutting Edge Type | SL4 |
Item | Carbide Bur,Sl4 Dc 1/2x1-1/4x1/4 |
Max. RPM | 16000 |
Description
Carbide Bur,Sl4 Dc 1/2x1-1/4x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- ARC ABRASIVES Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green (7154906-1)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, DF-BL, Brown (7100029969)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220953)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- UNITED ABRASIVES/SAIT SAIT 45021 Double Cut (Alternate Cut) Carbide Burs, Type SF3, 3/8" x 3/4" x 1/4", 1-Pack (45021)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- UNITED ABRASIVES/SAIT SAIT 45025 Double Cut (Alternate Cut) Carbide Burs, Type SL1, 1/4" x 5/8" x 1/4", 1-Pack (45025)
- UNITED ABRASIVES/SAIT SAIT 45007 Double Cut (Alternate Cut) Carbide Burs, Type SC5, 1/2" x 1" x 1/4", 1-Pack (45007)
- UNITED ABRASIVES/SAIT SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack (45052)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- United Abrasives/Sait Carbide Burs